Angular contact ball bearing FAG 3302-BD-XL-TVH-C3, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 19 mm
Angular contact ball bearing
See technical informationReferences
FAG:3302-BD-XL-TVH-C3
Rubix:593031
Manufacturer :0641312970030
EAN:4064327818256

Product details : Łożysko 3302-BD-XL-TVH-C3
Angular contact ball bearing 33..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 124 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 19 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33..-bd-xl-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 12100 rpm |
| Limit speed | 18400 rpm |
| Basic static load, radial - C0r | 10400 N |
| Basic dynamic load, radial - Cr | 17000 N |
Show UNSPSC/ECL@SS
zł 73.02 excl. VAT
/ Each
zł 89.81 incl. VAT
- Delivery date on request
