Angular contact ball bearing FAG 3210-BD-XL-2Z-TVH, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing
See technical informationReferences
FAG:3210-BD-XL-2Z-TVH
Rubix:519948
Manufacturer :0623852320000
EAN:4012802411058

Product details : Łożysko 3210-BD-XL-2Z-TVH
Angular contact ball bearing 32..-BD-XL-2Z-TVH, double row, X-life, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 667 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 30.2 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 32..-bd-xl-2z-tvh |
| Cage | polyamide |
| Reference speed | 7600 rpm |
| Limit speed | 5900 rpm |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 53000 N |
Show UNSPSC/ECL@SS
zł 156.39 excl. VAT
/ Each
zł 192.36 incl. VAT
- Delivery date on request
