Linear ball bearing unit INA KGSNS25-PP-AS
Linear Ball Bearing and Housing Unit
See technical informationSee documentsReferences
INA:KGSNS25-PP-AS
Rubix:801806

Technical specification
Product details : Zespół liniowy KGSNS25-PP-AS
With self-aligning linear ball bearing, slotted design, sealed, greased, with relubrication facility.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Height | 60 mm |
| Length | 58 mm |
| Sealing | sealed both sides |
| Material | aluminium alloy |
| Load rating stat. C | 4300 N |
| Load rating dyn. C0 | 3950 N |
| Series | kgsns25 |
Show UNSPSC/ECL@SS
zł 364.76 excl. VAT
/ Each
zł 448.65 incl. VAT
- Delivery date on request
