References
INA:NKI60/25
Rubix:125093
Manufacturer :0000070130000

Technical specification
Product details : Łożysko NKI 60/25
Needle roller bearing with edges and inner ring. Operating temperature: -20°C to +120°C.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 82 mm |
| Width | 25 mm |
| Series | nki |
| Reference speed | 4200 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 89000 N |
| Basic dynamic load, radial - Cr | 49500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
zł 185.21 excl. VAT
/ Each
zł 227.81 incl. VAT
- Delivery date on request
