References
INA:NKI28/30
Rubix:131320
Manufacturer :0001975640000
Product details : Łożysko NKI 28/30
Needle roller bearing with edges and inner ring. Operating temperature: -20°C to +120°C.
Technical specifications
Attributes
| Inner diameter | 28 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 30 mm |
| Series | nki |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
zł 83.11 excl. VAT
/ Each
zł 102.23 incl. VAT
- Delivery date on request
