References
INA:NKI28/20-TV
Rubix:113829
Manufacturer :0507621680000

Technical specification
Product details : Łożysko NKI 28/20-TV
Needle roller bearing with edges and inner ring. Operating temperature: -20°C to +120°C.
Technical specifications
Attributes
| Inner diameter | 28 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 20 mm |
| Series | nki |
| Cage | polyamide |
| Reference speed | 7500 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 29500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
