References
INA:NKI22/16
Rubix:140042
Manufacturer :0001845430000

Product details : Łożysko NKI 22/16
Needle roller bearing with edges and inner ring. Operating temperature: -20°C to +120°C.
Technical specifications
Attributes
| Inner diameter | 22 mm |
|---|---|
| Outer diameter | 34 mm |
| Width | 16 mm |
| Series | nki |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
