References
INA:RNAO40X50X34
Rubix:596715
Manufacturer :0000056650000
EAN:4012801181372

Product details : Łożysko RNAO40X50X34
Needle bearing (solid) RNAO, without flange, double row.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x50x50 mm |
|---|---|
| Logistic Weight | 152 g |
| Inner diameter | 40 mm |
| Outer diameter | 50 mm |
| Width | 34 mm |
| Series | rnao..-zw-asr1 |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
zł 313.95 excl. VAT
/ Each
zł 386.16 incl. VAT
- Delivery date on request
