References
INA:RNAO35X47X16
Rubix:596712
Manufacturer :0000056570000
EAN:4012802710236

Product details : Łożysko RNAO35X47X16
Needle roller bearing with edges and without inner ring. Operating temperature: -20°C to +120°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x47x47 mm |
|---|---|
| Logistic Weight | 78 g |
| Inner diameter | 35 mm |
| Outer diameter | 47 mm |
| Width | 16 mm |
| Series | rnao |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
zł 109.51 excl. VAT
/ Each
zł 134.7 incl. VAT
- Delivery date on request
