Self-Aligning needle roller bearing INA PNA12/28-XL
Aligning needle roller bearing
See technical informationReferences
INA:PNA12/28-XL
Rubix:610196
Manufacturer :0507799230000
EAN:4012802735888

Product details : Łożysko PNA12/28-XL
Aligning needle roller bearings PNA, with inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x28x28 mm |
|---|---|
| Logistic Weight | 37 g |
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | pna..-xl |
| Material | steel |
| Limit speed | 24100 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 7800 N |
Show UNSPSC/ECL@SS
zł 86.6 excl. VAT
/ Each
zł 106.52 incl. VAT
- Delivery date on request
