Spherical roller bearing FAG 24134-BE-XL-K30
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:24134-BE-XL-K30
Rubix:609670
Manufacturer :0636548900000
EAN:4012802399516

Product details : Łożysko 24134-BE-XL-K30
Double-row spherical roller bearings 241..-BE-K30, main dimensions per DIN 635-2, with tapered bore, 1:30 taper
Technical specifications
Attributes
| Logistic Weight | 25900 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 280 mm |
| Width | 109 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 1060 rpm |
| Limit speed | 2110 rpm |
| Basic static load, radial - C0r | 1900000 N |
| Basic dynamic load, radial - Cr | 1260000 N |
Show UNSPSC/ECL@SS
zł 3,034.08 excl. VAT
/ Each
zł 3,731.92 incl. VAT
- Delivery date on request
