Spherical roller bearing FAG 24072-BEA-XL-MB1
Spherical roller bearing on 2 rows of rollers
See technical informationReferences
FAG:24072-BEA-XL-MB1
Rubix:3019593
Manufacturer :0733491510000
EAN:4012802849509

Product details : Łożysko 24072-BEA-XL-MB1
This FAG brand spherical roller bearing offers a robust and durable solution for demanding industrial applications. Its open design and cylindrical bore ensure easy installation. Featuring a solid brass cage guided by the inner ring, it offers excellent resistance to heavy loads and high speeds. Integrated X-life technology extends its service life and optimizes its performance.
Features:
This bearing, with two symmetrical rows of rollers, offers high load capacity while maintaining self-aligning capability. Its solid, one-piece brass cage ensures even force distribution and optimal stability even under dynamic loads. Its design, featuring a floating center shoulder and rigid side shoulders, combines axial load capacity with good radial load distribution. The surface treatment based on X-life technology reduces internal friction and improves stability during continuous operation.
Maintenance:
This bearing does not have integrated seals and is shipped without lubricant. It is equipped with an annular groove and three lubrication ports, allowing for direct relubrication without disassembly. It is essential to follow regular maintenance schedules, applying moderate amounts of grease to prevent overheating and premature wear. A clean environment and regular inspection (noise, vibration, temperature) are recommended to extend the assembly’s service life.
Sealing:
Its open design facilitates inspection and maintenance but makes it more susceptible to dust, moisture, and solid contaminants. For optimal operation, it is recommended to install it in a protected environment or to increase the relubrication frequency. The integrated lubrication system ensures even distribution of the lubricant and effective protection against wear.
Information about the Brand:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and sustainability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, has established itself as an undisputed leader in the industry, offering a wide range of bearings that meet the most demanding requirements of a wide variety of industries.
Key Benefits:
• Solid brass cage: stability and durability
• BEA design: enhanced axial load capacity
• Self-aligning: compensates for misalignment
• X-life technology: improved performance and service life
• Easy relubrication: optimized maintenance
• Cylindrical bore: direct mounting on shaft
Applications:
This FAG bearing is recommended for high-stress industrial environments: heavy-duty compressors, large electric motors, industrial pumps, gearboxes, or motorized drums. It is suitable for applications combining high loads, shaft misalignment, and high-speed operation.
Features:
This bearing, with two symmetrical rows of rollers, offers high load capacity while maintaining self-aligning capability. Its solid, one-piece brass cage ensures even force distribution and optimal stability even under dynamic loads. Its design, featuring a floating center shoulder and rigid side shoulders, combines axial load capacity with good radial load distribution. The surface treatment based on X-life technology reduces internal friction and improves stability during continuous operation.
Maintenance:
This bearing does not have integrated seals and is shipped without lubricant. It is equipped with an annular groove and three lubrication ports, allowing for direct relubrication without disassembly. It is essential to follow regular maintenance schedules, applying moderate amounts of grease to prevent overheating and premature wear. A clean environment and regular inspection (noise, vibration, temperature) are recommended to extend the assembly’s service life.
Sealing:
Its open design facilitates inspection and maintenance but makes it more susceptible to dust, moisture, and solid contaminants. For optimal operation, it is recommended to install it in a protected environment or to increase the relubrication frequency. The integrated lubrication system ensures even distribution of the lubricant and effective protection against wear.
Information about the Brand:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and sustainability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, has established itself as an undisputed leader in the industry, offering a wide range of bearings that meet the most demanding requirements of a wide variety of industries.
Key Benefits:
• Solid brass cage: stability and durability
• BEA design: enhanced axial load capacity
• Self-aligning: compensates for misalignment
• X-life technology: improved performance and service life
• Easy relubrication: optimized maintenance
• Cylindrical bore: direct mounting on shaft
Applications:
This FAG bearing is recommended for high-stress industrial environments: heavy-duty compressors, large electric motors, industrial pumps, gearboxes, or motorized drums. It is suitable for applications combining high loads, shaft misalignment, and high-speed operation.
Technical specifications
Attributes
| Logistic Weight | 144000 g |
|---|---|
| Inner diameter | 360 mm |
| Outer diameter | 540 mm |
| Width | 180 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 570 rpm |
| Limit speed | 1040 rpm |
| Basic static load, radial - C0r | 6600000 N |
| Basic dynamic load, radial - Cr | 3650000 N |
Show UNSPSC/ECL@SS
zł 19,185.79 excl. VAT
/ Each
zł 23,598.52 incl. VAT
- Delivery date on request
