Spherical roller bearing FAG 23984-MB
Spherical roller bearing on 2 rows of rollers
See technical informationReferences
FAG:23984-MB
Rubix:3019578
Manufacturer :0383811680000
EAN:4012801194044

Product details : Łożysko 23984-MB
239..-MB double-row spherical roller bearing, symmetrical 3-edge
Technical specifications
Attributes
| Logistic Weight | 78000 g |
|---|---|
| Inner diameter | 420 mm |
| Outer diameter | 560 mm |
| Width | 106 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 660 rpm |
| Limit speed | 1230 rpm |
| Basic static load, radial - C0r | 4450000 N |
| Basic dynamic load, radial - Cr | 1910000 N |
Show UNSPSC/ECL@SS
zł 16,649.37 excl. VAT
/ Each
zł 20,478.72 incl. VAT
- Delivery date on request
