Spherical roller bearing FAG 22311-E1-XL-TVPB-C3
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:22311-E1-XL-TVPB-C3
Rubix:1320122
Manufacturer :0389123500030
EAN:4026677807960

Product details : Łożysko 22311-E1-XL-TVPB-C3
Technical specifications
Attributes
| Logistic Weight | 2230 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 43 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
| Sealing | open |
Show UNSPSC/ECL@SS
zł 273.03 excl. VAT
/ Each
zł 335.83 incl. VAT
- Delivery date on request
