Spherical roller bearing FAG 23040-E1-XL-TVPB-C3
Spherical roller bearings, 2 rows
See technical informationReferences
FAG:23040-E1-XL-TVPB-C3
Rubix:595977
Manufacturer :0167068970030
EAN:4026677868336

Product details : Łożysko 23040-E1-XL-TVPB-C3
Thanks to its self-aligning design and polyamide cage, this FAG spherical roller bearing ensures smooth and quiet operation for heavy-duty applications. This spherical roller bearing is ideal for applications requiring reliability, durability, and high efficiency, even at high speeds.
Features:
This spherical roller bearing is designed with two symmetrical rows of rollers that provide excellent distribution of radial and axial loads. Its optimized internal geometry, without a central shoulder, improves dynamic load capacity. The reinforced polyamide cage, guided by the inner ring, ensures proper guidance of the rolling elements while minimizing friction. The increased internal radial clearance (C3) better compensates for thermal expansion at high speeds. Its open design allows for high rotational speeds while maintaining good stability. This bearing withstands temperatures ranging from –30°C to +120°C continuously, and even up to +150°C for short periods (risk of cage softening) when used with a suitable lubricant. Thanks to the X-life technology developed by Schaeffler, this bearing features a superior internal finish, thereby increasing its service life, load capacity, and smoothness of operation.
Maintenance:
This self-aligning roller bearing does not contain any factory-applied lubricant. It therefore requires lubrication appropriate for its operating environment. Relubrication is facilitated by an annular groove and three machined holes in the outer ring. This allows for even distribution of the lubricant and efficient removal of contaminants. Regular maintenance is recommended, particularly in dusty or humid environments. To ensure proper performance, it is essential to thoroughly clean the housing before performing any maintenance.
Sealing:
This model is open and has no built-in seals. This facilitates visual inspections and maintenance operations but makes it more vulnerable to external contaminants. In case of exposure to dust or moisture, it is crucial to ensure a clean environment or effective external protection. The absence of seals also means lower mechanical resistance, which promotes smoother rotation and higher speeds. However, it is necessary to regularly monitor the condition of the lubricant to prevent premature wear.
Information about the Brand:
FAG, a brand of the Schaeffler Group, has been a major player in the manufacture of precision industrial bearings for over 130 years. Renowned for its innovative capabilities, FAG offers reliable and durable technical solutions for the automotive, aerospace, and industrial sectors. The X-life products exemplify this commitment to performance and longevity.
Key benefits:
- Excellent radial and axial load-carrying capacity thanks to the E1 design.
- Self-alignment that compensates for misalignment or shaft deflection.
- High rotational speed with low internal heat generation.
- Polyamide cage combining light weight, quiet operation, and good thermal stability.
- X-life technology: extended service life, reduced maintenance.
- Easy relubrication during operation thanks to integrated ports.
- Smooth and quiet operation, ideal for vibration-sensitive applications.
Applications:
This self-aligning ball bearing is particularly well-suited for continuous industrial applications where mechanical loads are high. It is recommended for rotary compressors, high-capacity fans, industrial pumps, and standard gearboxes. It is also found in secondary turbines and water treatment systems. Its quiet and stable performance is perfectly suited for HVAC systems or production machinery in the textile, plastics, and paper industries.
Features:
This spherical roller bearing is designed with two symmetrical rows of rollers that provide excellent distribution of radial and axial loads. Its optimized internal geometry, without a central shoulder, improves dynamic load capacity. The reinforced polyamide cage, guided by the inner ring, ensures proper guidance of the rolling elements while minimizing friction. The increased internal radial clearance (C3) better compensates for thermal expansion at high speeds. Its open design allows for high rotational speeds while maintaining good stability. This bearing withstands temperatures ranging from –30°C to +120°C continuously, and even up to +150°C for short periods (risk of cage softening) when used with a suitable lubricant. Thanks to the X-life technology developed by Schaeffler, this bearing features a superior internal finish, thereby increasing its service life, load capacity, and smoothness of operation.
Maintenance:
This self-aligning roller bearing does not contain any factory-applied lubricant. It therefore requires lubrication appropriate for its operating environment. Relubrication is facilitated by an annular groove and three machined holes in the outer ring. This allows for even distribution of the lubricant and efficient removal of contaminants. Regular maintenance is recommended, particularly in dusty or humid environments. To ensure proper performance, it is essential to thoroughly clean the housing before performing any maintenance.
Sealing:
This model is open and has no built-in seals. This facilitates visual inspections and maintenance operations but makes it more vulnerable to external contaminants. In case of exposure to dust or moisture, it is crucial to ensure a clean environment or effective external protection. The absence of seals also means lower mechanical resistance, which promotes smoother rotation and higher speeds. However, it is necessary to regularly monitor the condition of the lubricant to prevent premature wear.
Information about the Brand:
FAG, a brand of the Schaeffler Group, has been a major player in the manufacture of precision industrial bearings for over 130 years. Renowned for its innovative capabilities, FAG offers reliable and durable technical solutions for the automotive, aerospace, and industrial sectors. The X-life products exemplify this commitment to performance and longevity.
Key benefits:
- Excellent radial and axial load-carrying capacity thanks to the E1 design.
- Self-alignment that compensates for misalignment or shaft deflection.
- High rotational speed with low internal heat generation.
- Polyamide cage combining light weight, quiet operation, and good thermal stability.
- X-life technology: extended service life, reduced maintenance.
- Easy relubrication during operation thanks to integrated ports.
- Smooth and quiet operation, ideal for vibration-sensitive applications.
Applications:
This self-aligning ball bearing is particularly well-suited for continuous industrial applications where mechanical loads are high. It is recommended for rotary compressors, high-capacity fans, industrial pumps, and standard gearboxes. It is also found in secondary turbines and water treatment systems. Its quiet and stable performance is perfectly suited for HVAC systems or production machinery in the textile, plastics, and paper industries.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82x310x310 mm |
|---|---|
| Logistic Weight | 22800 g |
| Inner diameter | 200 mm |
| Outer diameter | 310 mm |
| Width | 82 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
| Sealing | open |
| Reference speed | 1550 rpm |
| Limit speed | 2330 rpm |
| Basic static load, radial - C0r | 1800000 N |
| Basic dynamic load, radial - Cr | 1270000 N |
Show UNSPSC/ECL@SS
zł 2,224.72 excl. VAT
/ Each
zł 2,736.41 incl. VAT
- Delivery date on request
