Spherical roller bearing FAG 22309-E1-XL-C4
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:22309-E1-XL-C4
Rubix:595808
Manufacturer :0167050680040
EAN:4026677806727

Product details : Łożysko 22309-E1-XL-C4
Double-row spherical roller bearings 223..-E1, main dimensions according to DIN 635-2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x100x100 mm |
|---|---|
| Logistic Weight | 1300 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 5000 rpm |
| Limit speed | 6800 rpm |
| Basic static load, radial - C0r | 183000 N |
| Basic dynamic load, radial - Cr | 187000 N |
Show UNSPSC/ECL@SS
zł 221.59 excl. VAT
/ Each
zł 272.56 incl. VAT
- Delivery date on request
