Spherical roller bearing FAG 22332-BEA-XL-MA1-T41A
Spherical roller bearings 223
See technical informationReferences
FAG:22332-BEA-XL-MA1-T41A
Rubix:3019514
Manufacturer :0797902080000
EAN:4047643150033

Product details : Łożysko 22332-BEA-XL-MA1-T41A
This FAG spherical roller bearing offers an ideal solution for supporting high loads while compensating for misalignment. Thanks to its double row of rollers, it combines robustness, self-alignment, and excellent vibration resistance. This open, seal-less model features a solid brass cage guided by the outer ring, ensuring remarkable mechanical stability.
Features:
This self-aligning bearing is designed for heavy-duty applications involving high radial and axial loads. It is based on a BEA design—that is, an architecture featuring a floating central shoulder and two rigid lateral shoulders—which allows for better roller alignment and balanced force distribution. X-life technology ensures extended service life, reduced wear, and improved performance under load. Thanks to a C4 radial clearance and a solid brass cage, it withstands thermal expansion and dynamic loads. It is specially designed for vibrating applications (T41A) and provides enhanced internal clearance control, improved dimensional stability, and optimal performance under repeated loads. Its ability to operate at high speeds, even in the presence of vibrations, makes it a benchmark bearing for demanding environments. The presence of three lubrication holes and a groove in the outer ring allows for direct relubrication during operation.
Maintenance:
This bearing has an open design, which facilitates visual inspection and maintenance. It is also equipped with an annular groove and three lubrication holes for even lubricant distribution and efficient removal of particles. It requires regular lubrication appropriate for operating conditions. Since its solid brass cage retains its mechanical properties up to 200°C, it is necessary to use a lubricant compatible with these temperatures. It can be greased or oiled as needed. In contaminated environments, it is recommended to inject small amounts of grease at frequent intervals to prevent overheating and remove impurities.
Sealing:
This model has no built-in seals; it is therefore an open bearing. This facilitates maintenance and relubrication but makes it vulnerable to contaminants such as dust or moisture. This type of design requires additional precautions during installation and maintenance, including strict cleanliness of the work environment. The absence of an integrated seal also allows for better monitoring of the bearing’s performance during use.
Information about the Brand:
FAG is a brand of the Schaeffler Group, a global leader in bearings and motion solutions. Founded in 1883, FAG is recognized for its innovation and the quality of its products. It serves the industrial, automotive, aerospace, and many other sectors. With more than 80,000 employees worldwide, Schaeffler develops sustainable, high-performance solutions.
Key benefits:
- Excellent ability to withstand high radial and axial loads, even in harsh environments;
- Active compensation for misalignment and shaft deflection up to 0.15°;
- X-life series: extended service life, reduced wear, improved energy efficiency;
- Excellent stability at high speeds and under constant vibration thanks to the brass cage;
- Designed for vibrating applications;
- Easy maintenance thanks to the open design and integrated relubrication features;
- Extended temperature range with stable performance even at +200 °C;
- Direct mounting on a shaft with a cylindrical bore: reliable, creep-free fastening.
Applications:
This double-row roller bearing is intended for equipment subjected to intense dynamic loads. It is used in vibrating screens, vibrating motors, sieves, road rollers, and vibrating hoppers. It is also suitable for industrial machinery such as compactors, reciprocating saws, and concrete or mineral processing plants. Its design provides high resistance to shocks, continuous vibrations, and dynamic misalignments, making it ideally suited for harsh industrial environments.
Features:
This self-aligning bearing is designed for heavy-duty applications involving high radial and axial loads. It is based on a BEA design—that is, an architecture featuring a floating central shoulder and two rigid lateral shoulders—which allows for better roller alignment and balanced force distribution. X-life technology ensures extended service life, reduced wear, and improved performance under load. Thanks to a C4 radial clearance and a solid brass cage, it withstands thermal expansion and dynamic loads. It is specially designed for vibrating applications (T41A) and provides enhanced internal clearance control, improved dimensional stability, and optimal performance under repeated loads. Its ability to operate at high speeds, even in the presence of vibrations, makes it a benchmark bearing for demanding environments. The presence of three lubrication holes and a groove in the outer ring allows for direct relubrication during operation.
Maintenance:
This bearing has an open design, which facilitates visual inspection and maintenance. It is also equipped with an annular groove and three lubrication holes for even lubricant distribution and efficient removal of particles. It requires regular lubrication appropriate for operating conditions. Since its solid brass cage retains its mechanical properties up to 200°C, it is necessary to use a lubricant compatible with these temperatures. It can be greased or oiled as needed. In contaminated environments, it is recommended to inject small amounts of grease at frequent intervals to prevent overheating and remove impurities.
Sealing:
This model has no built-in seals; it is therefore an open bearing. This facilitates maintenance and relubrication but makes it vulnerable to contaminants such as dust or moisture. This type of design requires additional precautions during installation and maintenance, including strict cleanliness of the work environment. The absence of an integrated seal also allows for better monitoring of the bearing’s performance during use.
Information about the Brand:
FAG is a brand of the Schaeffler Group, a global leader in bearings and motion solutions. Founded in 1883, FAG is recognized for its innovation and the quality of its products. It serves the industrial, automotive, aerospace, and many other sectors. With more than 80,000 employees worldwide, Schaeffler develops sustainable, high-performance solutions.
Key benefits:
- Excellent ability to withstand high radial and axial loads, even in harsh environments;
- Active compensation for misalignment and shaft deflection up to 0.15°;
- X-life series: extended service life, reduced wear, improved energy efficiency;
- Excellent stability at high speeds and under constant vibration thanks to the brass cage;
- Designed for vibrating applications;
- Easy maintenance thanks to the open design and integrated relubrication features;
- Extended temperature range with stable performance even at +200 °C;
- Direct mounting on a shaft with a cylindrical bore: reliable, creep-free fastening.
Applications:
This double-row roller bearing is intended for equipment subjected to intense dynamic loads. It is used in vibrating screens, vibrating motors, sieves, road rollers, and vibrating hoppers. It is also suitable for industrial machinery such as compactors, reciprocating saws, and concrete or mineral processing plants. Its design provides high resistance to shocks, continuous vibrations, and dynamic misalignments, making it ideally suited for harsh industrial environments.
Technical specifications
Attributes
| Logistic Weight | 50600 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 340 mm |
| Width | 114 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
Show UNSPSC/ECL@SS
zł 7,617.48 excl. VAT
/ Each
zł 9,369.5 incl. VAT
- Delivery date on request
