References
FAG:23048-K-MB-C3
Rubix:595988
EAN:4012801191289



Product details : Łożysko 23048-K-MB-C3
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 92 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Weight | 31.6 kg |
| Reference speed | 1310 rpm |
| Limit speed | 2080 rpm |
| Basic static load, radial - C0r | 2120000 N |
| Basic dynamic load, radial - Cr | 1350000 N |
| Heat Stabilization | operating temperature range -30 °c to 200 °c |
Show UNSPSC/ECL@SS
- Delivery date on request
