Spherical plain bearings SKF GE 60 ES/C2, Outer diameter: 90 mm | Width: 44 mm | Inner diameter: 60 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 60 ES/C2
Rubix:646366
Manufacturer :6849
EAN:7316570269017

Product details : Łożysko GE 60 ES/C2
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x90x60 mm |
|---|---|
| Logistic Weight | 987 g |
| Inner diameter | 60 mm |
| Outer diameter | 90 mm |
| Width | 44 mm |
| Material | bearing steel |
| Sealing | open |
| Bearing Clearance | c2 |
Show UNSPSC/ECL@SS
- Delivery date on request
