Deep groove ball bearing SKF 6314/W64, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Rigid ball bearings
See technical informationReferences
SKF:6314/W64
Rubix:543649
Manufacturer :85523
EAN:7316570596311

Product details : Łożysko 6314/W64
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 2550 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6314 |
| Limit speed | 2700 rpm |
Show UNSPSC/ECL@SS
- Delivery date on request
