Deep groove ball bearing SKF 6312/C3S0, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearings
See technical informationReferences
SKF:6312/C3S0
Rubix:654044
Manufacturer :85447
EAN:7316577303073

Product details : Łożysko 6312/C3S0
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 1690 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6312 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
- Delivery date on request
