Deep groove ball bearing SKF 6311/C3VT943, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearings
See technical informationReferences
SKF:6311/C3VT943
Rubix:654024
Manufacturer :191919
EAN:7316572143834

Product details : Łożysko 6311/C3VT943
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 1327 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6311 |
Show UNSPSC/ECL@SS
- Delivery date on request
