Deep groove ball bearing SKF 6308-2Z/C3LHT23VP247, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Rigid ball bearings
See technical informationReferences
SKF:6308-2Z/C3LHT23VP247
Rubix:653943
Manufacturer :163562
EAN:7316571838175

Product details : Łożysko 6308-2Z/C3LHT23VP247
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 654 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6308 |
Show UNSPSC/ECL@SS
- Delivery date on request
