Deep groove ball bearing SKF 6307/C3VB359, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Rigid ball bearings
See technical informationReferences
SKF:6307/C3VB359
Rubix:653901
Manufacturer :85179
EAN:7316570591903

Product details : Łożysko 6307/C3VB359
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 444 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6307 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
- Delivery date on request
