Deep groove ball bearing SKF 6306-2Z/C3LHT30, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Rigid ball bearings
See technical informationReferences
SKF:6306-2Z/C3LHT30
Rubix:653884
Manufacturer :195287
EAN:7316571873046

Product details : Łożysko 6306-2Z/C3LHT30
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 361 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6306 |
Show UNSPSC/ECL@SS
- Delivery date on request
