Deep groove ball bearing SKF 6305-2Z/C3LHT30, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Rigid ball bearings
See technical informationReferences
SKF:6305-2Z/C3LHT30
Rubix:653841
Manufacturer :43706
EAN:7316570119107

Product details : Łożysko 6305-2Z/C3LHT30
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 228 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6305 |
Show UNSPSC/ECL@SS
- Delivery date on request
