Deep groove ball bearing SKF 4210 ATN9, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 50 mm
Rigid ball bearings
See technical informationReferences
SKF:4210 ATN9
Rubix:2836
Manufacturer :39333
EAN:7316577004475

Product details : Łożysko 4210 ATN9
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Double-row deep groove ball bearings function as two single-row bearings combined. Their robust construction allows for minimal maintenance, high speeds, and the ability to handle radial and axial loads in both directions. Although they are slightly wider than single-row models of similar dimensions, they offer significantly higher load capacity.
Features:
This deep groove ball bearing features a double-row ball design. It has a glass-fiber-reinforced polyamide 6.6 cage centered over the rollers, ensuring both strength and flexibility. Thanks to its good sliding properties, the polymer cage induces low friction and thus allows for high speeds. Under poor lubrication conditions, this cage reduces the risk of seizure and secondary damage. Its standard internal radial clearance (CN) ensures stable performance. The absence of seals results in very low resistance torque, thereby minimizing resistance to movement. However, it is not protected against external contaminants. This bearing is also capable of operating within moderate temperature ranges, limited by the polyamide cage.
Maintenance:
Maintenance of this deep groove ball bearing is essential to ensure its optimal performance and longevity. Since it is open, it requires regular lubrication to prevent premature wear. A maintenance program should include frequent inspections to check for noise, temperature, and the condition of the balls and raceways.
Sealing:
This bearing has no sealing against external contaminants, such as dust and particles. Although this open design facilitates access for maintenance and cooling, it also makes the bearing vulnerable to the intrusion of contaminants, which can lead to lubricant leakage. It is therefore essential to use it in clean, controlled environments to prevent damage. This lack of sealing has the advantage of minimizing resistance to movement, but requires special attention to lubrication.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. Operating in nearly 40 industrial sectors, the Swedish group is recognized for its innovative solutions, including bearings, seals, and lubrication systems. SKF is committed to improving equipment reliability by offering high-quality products backed by recognized technical expertise.
Key Features:
• Excellent radial and axial load capacity in both directions.
• Open design facilitating maintenance and regular lubrication.
• High rotational speed with moderate friction, optimizing efficiency.
• Lightweight and flexible thanks to the reinforced polyamide cage.
Applications:
This deep-groove ball bearing is ideally suited for material handling systems and conveyors, where weight and wear resistance are critical. Its open design makes it suitable for mechanisms operating in clean environments, such as power tools and textile machinery. Furthermore, its ability to handle high loads while minimizing noise makes it a wise choice for various industrial equipment.
Features:
This deep groove ball bearing features a double-row ball design. It has a glass-fiber-reinforced polyamide 6.6 cage centered over the rollers, ensuring both strength and flexibility. Thanks to its good sliding properties, the polymer cage induces low friction and thus allows for high speeds. Under poor lubrication conditions, this cage reduces the risk of seizure and secondary damage. Its standard internal radial clearance (CN) ensures stable performance. The absence of seals results in very low resistance torque, thereby minimizing resistance to movement. However, it is not protected against external contaminants. This bearing is also capable of operating within moderate temperature ranges, limited by the polyamide cage.
Maintenance:
Maintenance of this deep groove ball bearing is essential to ensure its optimal performance and longevity. Since it is open, it requires regular lubrication to prevent premature wear. A maintenance program should include frequent inspections to check for noise, temperature, and the condition of the balls and raceways.
Sealing:
This bearing has no sealing against external contaminants, such as dust and particles. Although this open design facilitates access for maintenance and cooling, it also makes the bearing vulnerable to the intrusion of contaminants, which can lead to lubricant leakage. It is therefore essential to use it in clean, controlled environments to prevent damage. This lack of sealing has the advantage of minimizing resistance to movement, but requires special attention to lubrication.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. Operating in nearly 40 industrial sectors, the Swedish group is recognized for its innovative solutions, including bearings, seals, and lubrication systems. SKF is committed to improving equipment reliability by offering high-quality products backed by recognized technical expertise.
Key Features:
• Excellent radial and axial load capacity in both directions.
• Open design facilitating maintenance and regular lubrication.
• High rotational speed with moderate friction, optimizing efficiency.
• Lightweight and flexible thanks to the reinforced polyamide cage.
Applications:
This deep-groove ball bearing is ideally suited for material handling systems and conveyors, where weight and wear resistance are critical. Its open design makes it suitable for mechanisms operating in clean environments, such as power tools and textile machinery. Furthermore, its ability to handle high loads while minimizing noise makes it a wise choice for various industrial equipment.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 569 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 9999 |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 11000 rpm |
| Limit speed | 6000 rpm |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 41000 N |
Show UNSPSC/ECL@SS
zł 151.47 excl. VAT
/ Each
zł 186.31 incl. VAT
- Available
