Deep groove ball bearing SKF 6200 TN9/C3, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Rigid ball bearings
See technical informationReferences
SKF:6200 TN9/C3
Rubix:652869
Manufacturer :83808
EAN:7316570626247

Product details : Łożysko 6200 TN9/C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 29,8 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 9 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62.. |
| Material | bearing steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
- Delivery date on request
