Deep groove ball bearing SKF 6202-2RSH/C3GJN, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Rigid ball bearings
See technical informationReferences
SKF:6202-2RSH/C3GJN
Rubix:652995
Manufacturer :177703
EAN:7316571818061

Product details : Łożysko 6202-2RSH/C3GJN
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This ball bearing from SKF supports radial and axial loads in both directions. Designed for ease of use, this product is ideal for applications requiring reliability and performance.
Features:
This deep-groove ball bearing features a single-row design and has a sheet steel cage. Equipped with nitrile-butadiene rubber lip seals, it provides an effective barrier against dust and water. Its pre-lubricated design, using polyurea-thickened grease with NLGI Class 2 consistency, allows it to operate in temperature ranges from -30 to +150 °C. Thanks to its C3 internal radial clearance, it is designed to operate efficiently even at high speeds while maintaining low friction resistance.
Maintenance:
This deep groove ball bearing requires little maintenance thanks to its sealed design. It is recommended to regularly monitor operating conditions, such as temperature and vibration, to detect any abnormalities. Periodic inspections help ensure optimal performance and extend the bearing’s service life.
Sealing:
This product features rubber lip seals, providing optimal protection against the intrusion of contaminants. Made of nitrile-butadiene, they are not only resistant to oils and greases but also form an effective barrier against dust and moisture. Although these seals provide excellent protection, it is important to note that they may introduce slight frictional resistance.
Key Features:
• Superior protection against contaminants thanks to rubber seals.
• Ability to withstand high radial and axial loads, making this bearing versatile.
• Low noise level and reduced vibrations for quiet operation.
• Sealed design that minimizes the need for regular maintenance.
• Optimal performance at high speeds, suitable for severe thermal conditions.
Applications:
This single-row bearing is particularly well-suited for use in electric motors, pumps, fans, and machine tools. It excels in environments where heat and thermal expansion are critical factors. Thanks to its ability to handle a wide range of operating conditions, it ensures reliable and long-lasting performance, even in high-speed applications.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. Operating in more than 40 industrial sectors, SKF is dedicated to improving the reliability of rotating equipment. The brand is recognized for its innovations, lubrication systems, and high-performance solutions. SKF is committed to offering quality products, thereby reinforcing its position as an industry pioneer.
Features:
This deep-groove ball bearing features a single-row design and has a sheet steel cage. Equipped with nitrile-butadiene rubber lip seals, it provides an effective barrier against dust and water. Its pre-lubricated design, using polyurea-thickened grease with NLGI Class 2 consistency, allows it to operate in temperature ranges from -30 to +150 °C. Thanks to its C3 internal radial clearance, it is designed to operate efficiently even at high speeds while maintaining low friction resistance.
Maintenance:
This deep groove ball bearing requires little maintenance thanks to its sealed design. It is recommended to regularly monitor operating conditions, such as temperature and vibration, to detect any abnormalities. Periodic inspections help ensure optimal performance and extend the bearing’s service life.
Sealing:
This product features rubber lip seals, providing optimal protection against the intrusion of contaminants. Made of nitrile-butadiene, they are not only resistant to oils and greases but also form an effective barrier against dust and moisture. Although these seals provide excellent protection, it is important to note that they may introduce slight frictional resistance.
Key Features:
• Superior protection against contaminants thanks to rubber seals.
• Ability to withstand high radial and axial loads, making this bearing versatile.
• Low noise level and reduced vibrations for quiet operation.
• Sealed design that minimizes the need for regular maintenance.
• Optimal performance at high speeds, suitable for severe thermal conditions.
Applications:
This single-row bearing is particularly well-suited for use in electric motors, pumps, fans, and machine tools. It excels in environments where heat and thermal expansion are critical factors. Thanks to its ability to handle a wide range of operating conditions, it ensures reliable and long-lasting performance, even in high-speed applications.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. Operating in more than 40 industrial sectors, SKF is dedicated to improving the reliability of rotating equipment. The brand is recognized for its innovations, lubrication systems, and high-performance solutions. SKF is committed to offering quality products, thereby reinforcing its position as an industry pioneer.
Technical specifications
Attributes
| Logistic Weight | 45,4 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 62 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 43000 rpm |
| Limit speed | 13000 rpm |
| Basic static load, radial - C0r | 3750 N |
| Basic dynamic load, radial - Cr | 8060 N |
Show UNSPSC/ECL@SS
zł 20.21 excl. VAT
/ Each
zł 24.86 incl. VAT
- Delivery date on request
