Deep groove ball bearing SKF 61902-2RZ, Outer diameter: 28 mm | Width: 7 mm | Inner diameter: 15 mm
Rigid ball bearings
See technical informationReferences
SKF:61902-2RZ
Rubix:228968
Manufacturer :41777
EAN:7316577742452

Product details : Łożysko 61902-2RZ
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing provides robust support for radial and axial loads while facilitating installation. Its optimized design maintains low friction even at high speeds while providing protection against solid contaminants. Suitable for demanding industrial environments, this product guarantees reliable performance and a long service life, making it ideal for a variety of applications, from material handling systems to agricultural equipment.
Features:
Designed with a sheet steel cage and non-contacting NBR seals, this single-row rigid ball bearing offers increased wear resistance and efficient heat dissipation. The non-contact seals minimize lubricant loss while providing a robust barrier against dust and fine particles, enhancing the bearing’s longevity and reliability. The standard clearance (CN) ensures stable performance suitable for common industrial applications.
Maintenance:
Thanks to its oil-resistant rubber seals, this rigid bearing requires little maintenance and offers good protection against contaminants. Periodic inspection ensures optimal performance. Its design reduces maintenance requirements while delivering reliable and consistent performance, making it ideal for applications requiring moderate maintenance intervals.
Sealing:
This bearing is equipped with seals that protect it from external contaminants such as water, particles, and dust. The seals are made of nitrile butadiene rubber (NBR), making them resistant to oils and greases.
Brand Information:
Founded in 1907, SKF is a world-renowned Swedish company specializing in bearings and mechanical components. As a leading supplier to more than 40 industrial sectors, it stands out for its innovations and its commitment to improving the reliability and performance of moving equipment. SKF solutions, used in fields such as aerospace, energy, and manufacturing, ensure efficiency and durability.
Key Features:
• Low friction thanks to non-contact seals
• Supports radial and axial loads in both directions
• High resistance to wear and solid contaminants
• Reduced maintenance with optimized lubricant retention
• Stable performance at high speeds
Applications:
This deep-groove ball bearing is designed for a wide range of industrial applications, such as conveyors, material handling equipment, and agricultural machinery. It is particularly suitable for systems requiring high radial loads and high rotational speeds. Its robust design and low-maintenance characteristics make it a reliable choice for demanding industrial environments, such as production lines or logistics centers.
Features:
Designed with a sheet steel cage and non-contacting NBR seals, this single-row rigid ball bearing offers increased wear resistance and efficient heat dissipation. The non-contact seals minimize lubricant loss while providing a robust barrier against dust and fine particles, enhancing the bearing’s longevity and reliability. The standard clearance (CN) ensures stable performance suitable for common industrial applications.
Maintenance:
Thanks to its oil-resistant rubber seals, this rigid bearing requires little maintenance and offers good protection against contaminants. Periodic inspection ensures optimal performance. Its design reduces maintenance requirements while delivering reliable and consistent performance, making it ideal for applications requiring moderate maintenance intervals.
Sealing:
This bearing is equipped with seals that protect it from external contaminants such as water, particles, and dust. The seals are made of nitrile butadiene rubber (NBR), making them resistant to oils and greases.
Brand Information:
Founded in 1907, SKF is a world-renowned Swedish company specializing in bearings and mechanical components. As a leading supplier to more than 40 industrial sectors, it stands out for its innovations and its commitment to improving the reliability and performance of moving equipment. SKF solutions, used in fields such as aerospace, energy, and manufacturing, ensure efficiency and durability.
Key Features:
• Low friction thanks to non-contact seals
• Supports radial and axial loads in both directions
• High resistance to wear and solid contaminants
• Reduced maintenance with optimized lubricant retention
• Stable performance at high speeds
Applications:
This deep-groove ball bearing is designed for a wide range of industrial applications, such as conveyors, material handling equipment, and agricultural machinery. It is particularly suitable for systems requiring high radial loads and high rotational speeds. Its robust design and low-maintenance characteristics make it a reliable choice for demanding industrial environments, such as production lines or logistics centers.
Technical specifications
Attributes
| Logistic Weight | 16,5 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 619.. |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 56000 rpm |
| Limit speed | 28000 rpm |
Show UNSPSC/ECL@SS
zł 53.07 excl. VAT
/ Each
zł 65.28 incl. VAT
- Available
