Thin section bearing SKF 61802-2Z, Outer diameter: 24 mm | Width: 5 mm | Inner diameter: 15 mm
Deep groove ball bearing 61802 Series
See technical informationReferences
SKF:61802-2Z
Rubix:113017
Manufacturer :41512
EAN:7316577121639

Product details : Łożysko 61802-2Z
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistic Weight | 7,3 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 24 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618.. |
| Reference speed | 60000 rpm |
| Limit speed | 30000 rpm |
| Basic static load, radial - C0r | 1100 N |
| Basic dynamic load, radial - Cr | 1900 N |
Show UNSPSC/ECL@SS
zł 25 excl. VAT
/ Each
zł 30.75 incl. VAT
- Available
