Miniature ball bearing SKF 625-Z, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:625-Z
Rubix:289432
Manufacturer :43208
EAN:7316577112088

Product details : Łożysko 625-Z
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x16x16 mm |
|---|---|
| Logistic Weight | 4,5 g |
| Inner diameter | 5 mm |
| Outer diameter | 16 mm |
| Width | 5 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 625 |
| Material | bearing steel |
| Limit speed | 60000 rpm |
| Basic static load, radial - C0r | 380 N |
| Basic dynamic load, radial - Cr | 1140 N |
Show UNSPSC/ECL@SS
zł 14.56 excl. VAT
/ Each
zł 17.91 incl. VAT
- Delivery date on request
