Needle roller bearing cage and roller assembly SKF K 50X58X20
SKF Needle Ring
See technical informationReferences
SKF:K 50X58X20
Rubix:140013
Manufacturer :10335
EAN:7316577126764



Product details : Łożysko K 50X58X20
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x58x58 mm |
|---|---|
| Logistic Weight | 65 g |
| Inner diameter | 50 mm |
| Outer diameter | 58 mm |
| Width | 20 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 8000 rpm |
| Basic static load, radial - C0r | 62 N |
| Basic dynamic load, radial - Cr | 34.1 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
