Needle roller bearing cage and roller assembly SKF K 45X53X28
SKF Needle Ring
See technical informationReferences
SKF:K 45X53X28
Rubix:12583
Manufacturer :10318
EAN:7316571100142



Product details : Łożysko K 45X53X28
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x53x53 mm |
|---|---|
| Logistic Weight | 78 g |
| Inner diameter | 45 mm |
| Outer diameter | 53 mm |
| Width | 28 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 9000 rpm |
| Basic static load, radial - C0r | 98 N |
| Basic dynamic load, radial - Cr | 49.5 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
