Needle roller bearing cage and roller assembly SKF K 25X31X21
SKF Needle Ring
See technical informationReferences
SKF:K 25X31X21
Rubix:8861
Manufacturer :10211
EAN:7316570588460



Product details : Łożysko K 25X31X21
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x31x31 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 25 mm |
| Outer diameter | 31 mm |
| Width | 21 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 16000 rpm |
| Basic static load, radial - C0r | 38 N |
| Basic dynamic load, radial - Cr | 23.3 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
