Needle roller bearing cage and roller assembly SKF K 24X28X13
SKF Needle Ring
See technical informationReferences
SKF:K 24X28X13
Rubix:650025
Manufacturer :10198
EAN:7316571014203



Product details : Łożysko K 24X28X13
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x28x28 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 24 mm |
| Outer diameter | 28 mm |
| Width | 13 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 17000 rpm |
| Basic static load, radial - C0r | 18 N |
| Basic dynamic load, radial - Cr | 10.6 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
