Needle roller bearing cage and roller assembly SKF K 22X30X15 TN
SKF Needle Ring
See technical informationReferences
SKF:K 22X30X15 TN
Rubix:650023
Manufacturer :10194
EAN:7316570473179

Product details : Łożysko K 22X30X15 TN
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x30x30 mm |
|---|---|
| Logistic Weight | 18,2 g |
| Inner diameter | 22 mm |
| Outer diameter | 30 mm |
| Width | 15 mm |
| Series | k |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 17000 rpm |
| Basic static load, radial - C0r | 23600 N |
| Basic dynamic load, radial - Cr | 19000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
