Needle roller bearing cage and roller assembly SKF K 17X21X13
SKF Needle Ring
See technical informationReferences
SKF:K 17X21X13
Rubix:650015
Manufacturer :10156
EAN:7316570373929



Product details : Łożysko K 17X21X13
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x21x21 mm |
|---|---|
| Logistic Weight | 8 g |
| Inner diameter | 17 mm |
| Outer diameter | 21 mm |
| Width | 13 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 22000 rpm |
| Basic static load, radial - C0r | 14.6 N |
| Basic dynamic load, radial - Cr | 10.1 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
