Needle roller bearing cage and roller assembly SKF HK 4020.2RS
Needle Roller Bearing
See technical informationReferences
SKF:HK 4020.2RS
Rubix:221298
Manufacturer :8719
EAN:7316577710130

Product details : Łożysko HK 4020.2RS
Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out. Sealed bearings are delivered with an initial grease fill.
Strengths
- High radial load carrying capacity
- High stiffness
- Very low cross-sectional height
- High stiffness
- Very low cross-sectional height
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x47x47 mm |
|---|---|
| Logistic Weight | 47,8 g |
| Inner diameter | 40 mm |
| Outer diameter | 47 mm |
| Width | 20 mm |
| Series | hk |
| Material | bearing steel |
| Cage | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 39000 N |
| Basic dynamic load, radial - Cr | 19000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
zł 56.35 excl. VAT
/ Each
zł 69.31 incl. VAT
- Delivery date on request
