Spherical roller thrust bearing

Spherical roller thrust bearings are essential mechanical components designed to support significant axial and radial loads in demanding industrial environments. Their specific design with high dynamic capacity ensures optimal service life, even at high speeds or under heavy mechanical stress.

At Rubix, each bearing is selected for its quality, reliability, and mechanical performance. Our teams of experts assist professionals in choosing the right type of product based on size and mounting conditions. With a wide range of references available at trade prices, Rubix helps you reduce downtime and optimise the maintenance of your equipment!

What is a spherical roller thrust bearing?

A spherical roller thrust bearing is a mechanical bearing component specifically designed to support high axial loads while accommodating misalignment between components. Its structure includes an inner ring, an outer ring, a cage, and spherical rollers arranged to ensure stable axial and radial support.

Made from hardened steel, this type of bearing provides high resistance to corrosion and remarkable mechanical strength. Its robust design ensures reliable operation, even at high rotational speeds, while the integrated lubrication system minimises maintenance requirements.

These thrust roller bearings are particularly suitable for shaft assemblies where automatic alignment and high load capacity are required. Thanks to their advanced engineering, they:

  • provide maximum service life,
  • deliver consistent quality,
  • guarantee reliability and mechanical performance for industrial installations.

Choosing the right type of spherical roller thrust bearing

To select the most suitable spherical roller thrust bearing for your application, several parameters must be considered.

The first concerns dynamic capacity, meaning the ability to support axial or combined loads. This criterion directly influences service life and overall bearing performance.

Dimensions and mounting conditions on the shaft are also critical, as they affect stability and self-aligning capability.

Maximum rotational speed, cage material (brass, steel, or polyamide), and lubrication method are equally important to ensure smooth operation and minimise maintenance.

Major brands available at Rubix

Rubix offers a wide range of spherical roller thrust bearings from leading manufacturers such as SKF, FAG, NSK, SNR, and INA. Each brand provides recognised expertise and reliable industrial solutions capable of handling demanding axial loads while ensuring long-lasting performance.

SKF

Known for the reliability and precision of its bearing solutions, SKF develops products suitable for a wide range of industrial applications. Their internal design ensures excellent sealing and effective lubrication.

FAG

Renowned for robustness and mechanical efficiency, FAG manufactures bearings capable of supporting axial and radial loads at high speeds while requiring limited maintenance.

NSK

NSK is appreciated for the precision of its rollers and the dynamic load capacity of its bearings, ensuring extended operating life even under severe conditions.

SNR

SNR is recognised for the reliability of its steel bearing products and their excellent corrosion resistance.

INA

INA specialises in compact, high-performance bearing systems designed for reduced maintenance and high load capacity.

Each product offered by Rubix is selected to meet strict industrial requirements in terms of reliability, durability, and performance.

Advantages and performance of spherical roller thrust bearings

The spherical roller thrust bearings available at Rubix stand out for their robust construction and high dynamic capacity, ensuring excellent service life even in intensive operating environments. They are designed to support significant axial and combined loads while providing self-aligning properties that compensate for slight shaft misalignment during installation.

Thanks to their hardened steel structure, these bearing solutions offer:

  • excellent corrosion resistance,
  • high rigidity,
  • reliable operation under demanding conditions.

Their optimised lubrication system helps reduce maintenance requirements, improving both reliability and mechanical efficiency.

The quality of design also allows these bearings to operate at high rotational speeds while maintaining:

  • low friction levels,
  • effective sealing,
  • improved energy efficiency,
  • simplified maintenance.

The result is smoother operation of industrial equipment and increased productivity.

Standards and technical compliance

The spherical roller thrust bearings marketed by Rubix comply with major international standards that guarantee quality, safety, and interchangeability with other industrial components. These standards ensure compatibility with housings, shafts, and bearing supports.

Among the most common:

  • ISO 76 / ISO 281: calculation of dynamic capacity and nominal bearing life,
  • DIN 635-2: specifications related to dimensions and tolerances,
  • ISO 1132: standardised definitions of terminology and mounting conditions,
  • ISO 5753-1: methods for measuring radial and axial internal clearance.

These standards ensure that every bearing fully complies with industrial reliability and safety requirements while simplifying component replacement.

Rubix services and support

At Rubix, we understand that choosing the right spherical roller thrust bearing depends as much on technical expertise as on product quality.

That is why our technical teams support every client in selecting the most appropriate bearing solution according to:

  • real operating conditions,
  • required dynamic capacity,
  • mounting configuration.

Our specialists also assist with preventive maintenance operations, including:

  • selecting the appropriate lubrication product,
  • defining maintenance intervals,
  • checking rotational speed,
  • monitoring internal clearance.

These recommendations help extend equipment service life, reduce unexpected downtime, and maintain consistent mechanical performance.

How to maintain a spherical roller thrust bearing?

Proper maintenance ensures maximum bearing service life. It relies on:

  • suitable lubrication,
  • monitoring internal clearance,
  • regularly checking sealing performance.

Following these best practices helps reduce corrective maintenance and maintain reliable operation.

How to choose the right size of spherical roller thrust bearing?

The correct bearing size depends on:

  • shaft diameter,
  • housing dimensions,
  • load level,
  • rotational speed.

Rubix experts can help you identify the most suitable thrust bearing solution for your industrial application.

Discover other related categories

Explore our full range of spherical roller thrust bearings and associated components available at Rubix, and choose reliable, standardised solutions tailored to your industrial requirements.

Filter Options
CATEGORIES
  • spherical roller thrust bearing (256)
  • Brand
  • fag
    (54)
  • flt
    (15)
  • nsk
    (74)
  • skf
    (99)
  • snr
    (6)
  • timken
    (8)
  • 78 Product(s) with 256 variant(s):

    Relevance
    brand logobrand logo
    • fag:29322-E1-XL
    • rubix:139687
    • manufacturer :0389997570000
    • ean:4012802189865
    brand logo
    • Inner diameter110 mm
    • Outer diameter190 mm
    • Width48 mm
    1,204.46 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • skf:29336 E
    • rubix:2974
    • manufacturer :36975
    • ean:7316576608988
    brand logo
    • Inner diameter180 mm
    • Outer diameter300 mm
    • Width73 mm
    6,795.21 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • fag:29414-E1-XL
    • rubix:1093
    • manufacturer :0390002900000
    • ean:4012802190403
    brand logo
    • Inner diameter70 mm
    • Outer diameter150 mm
    • Width48 mm
    1,061.99 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • skf:29415 E
    • rubix:9338
    • manufacturer :37006
    • ean:7316576609046
    brand logo
    • Inner diameter75 mm
    • Outer diameter160 mm
    • Width51 mm
    3,040.16 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • skf:29322 E
    • rubix:205935
    • manufacturer :36965
    • ean:7316576608926
    brand logo
    • Inner diameter110 mm
    • Outer diameter190 mm
    • Width48 mm
    3,379.68 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • skf:29338 E
    • rubix:333428
    • manufacturer :36977
    • ean:7316576608414
    brand logo
    • Inner diameter190 mm
    • Outer diameter320 mm
    • Width78 mm
    10,498.55 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • skf:29326 E
    • rubix:9330
    • manufacturer :36968
    • ean:7316576608940
    brand logo
    • Inner diameter130 mm
    • Outer diameter225 mm
    • Width58 mm
    4,200.18 excl. VAT
    / Each
    • Available
    brand logobrand logo
    • skf:29420 E
    • rubix:121833
    • manufacturer :37010
    • ean:7316576609077
    brand logo
    • Inner diameter100 mm
    • Outer diameter210 mm
    • Width67 mm
    4,744.56 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • skf:29328 E
    • rubix:135828
    • manufacturer :36969
    • ean:7316576608957
    brand logo
    • Inner diameter140 mm
    • Outer diameter240 mm
    • Width60 mm
    3,990.66 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • fag:29232-E1-MB
    • rubix:598954
    • manufacturer :0390076770000
    • ean:4012802191684
    brand logo
    • Inner diameter160 mm
    • Outer diameter225 mm
    • Width39 mm
    5,424.72 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • skf:29456 E
    • rubix:123007
    • manufacturer :37028
    • ean:7316577022608
    brand logo
    • Inner diameter280 mm
    • Outer diameter520 mm
    • Width145 mm
    34,089.99 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • skf:29412 E
    • rubix:9336
    • manufacturer :37003
    • ean:7316576609015
    brand logo
    • Inner diameter60 mm
    • Outer diameter130 mm
    • Width42 mm
    1,651.14 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • skf:29324 E
    • rubix:216431
    • manufacturer :36967
    • ean:7316576608933
    brand logo
    • Inner diameter120 mm
    • Outer diameter210 mm
    • Width54 mm
    2,848.96 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • skf:29413 E
    • rubix:9337
    • manufacturer :37004
    • ean:7316576609022
    brand logo
    • Inner diameter65 mm
    • Outer diameter140 mm
    • Width45 mm
    1,767.89 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • nsk:29424E
    • rubix:660940
    • manufacturer :29424E N
    • ean:00029176102318
    brand logo
    • Inner diameter120 mm
    • Outer diameter250 mm
    • Width78 mm
    3,540.88 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • skf:29430 E
    • rubix:9341
    • manufacturer :37019
    • ean:7316576609121
    brand logo
    • Inner diameter150 mm
    • Outer diameter300 mm
    • Width90 mm
    9,694.48 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • skf:29320 E
    • rubix:11742
    • manufacturer :36964
    • ean:7316576608919
    brand logo
    • Inner diameter100 mm
    • Outer diameter170 mm
    • Width42 mm
    2,941.23 excl. VAT
    / Each
    • Available
    brand logobrand logo
    • skf:29418 E
    • rubix:6655
    • manufacturer :37009
    • ean:7316576609060
    brand logo
    • Inner diameter90 mm
    • Outer diameter190 mm
    • Width60 mm
    2,649.76 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • nsk:29240M
    • rubix:660897
    • manufacturer :29240M N
    • ean:00029176087394
    brand logo
    • Inner diameter200 mm
    • Outer diameter280 mm
    • Width48 mm
    5,088.38 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • skf:29332 E
    • rubix:9331
    • manufacturer :36971
    • ean:7316576620478
    brand logo
    • Inner diameter160 mm
    • Outer diameter270 mm
    • Width67 mm
    7,115.28 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • skf:29436 E
    • rubix:261717
    • manufacturer :37022
    • ean:7316576609145
    brand logo
    • Inner diameter180 mm
    • Outer diameter360 mm
    • Width109 mm
    17,685.64 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • skf:29356 E
    • rubix:237218
    • manufacturer :36984
    • ean:7316577029324
    brand logo
    • Inner diameter280 mm
    • Outer diameter440 mm
    • Width95 mm
    24,131.09 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • nsk:29317 M
    • rubix:660907
    • ean:00029176530425
    brand logo
    • Inner diameter85 mm
    • Outer diameter150 mm
    • Width39 mm
    2,128.82 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • nsk:29320 M
    • rubix:660909
    • ean:00029176069260
    brand logo
    • Inner diameter100 mm
    • Outer diameter170 mm
    • Width42 mm
    2,502.72 excl. VAT
    / Each
    • Delivery date on request
    24 items of 78