Spherical roller bearing Timken 22352KEMBW33W45AC4
Spherical Roller Bearings - Brass Cage
See technical informationReferences
Timken:22352KEMBW33W45AC4
Rubix:3133256
Manufacturer :190032631
EAN:0087796032880






Product details : Łożysko 22352KEMBW33W45AC4
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, land riding, finger-type cage. (W33) Standard lubrication holes and groove in outer ring. (W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Inner diameter | 260 mm |
|---|---|
| Outer diameter | 540 mm |
| Width | 165 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
Show UNSPSC/ECL@SS
zł 36,791.33 excl. VAT
/ Each
zł 45,253.34 incl. VAT
- Delivery date on request
