Suction cups and soft grippers Piab 0108036
Oval flat suction cups OF-P Polyurethane
See technical informationSee documentsReferences
Piab:0108036
Rubix:1631919
Manufacturer :0108036



Technical specification
Product details : Przyssawka OF55x150P.5E.N40W wkładka gwintowana 3/8"NPSF 0108036
This program of oval suction cups has characteristics that are specially suited for handling of metal-sheet material.
Strengths
Suitable for flat and rough surfaces.
Fair stability and little inherent movement.
Recommended when the lifting force is parallel to the surface of the object.
Cleats prevent thin, sensitive objects from being deformed and give extra friction when the lifting force is parallel to the surface of the object.
DURAFLEX® are suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Applications
Exterior and interior trim components assembly
Technical specifications
Attributes
| Material | polyurethane 60 (pu) |
|---|---|
| Diameter | 150 mm |
| Shape | flat |
| Type | 3/8 npsf female |
| Min. temperature | 10 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
zł 247.79 excl. VAT
/ Each
zł 304.78 incl. VAT
- Delivery date on request