References
3M:7000103792
Rubix:472651
Manufacturer :7000103792
EAN:04046719493524





Technical specifications
| Eyepiece shade | black |
|---|---|
| Coating of the glasses | without |
| Main material | steel |
Technical specification
Product details : Siatkowa osłona twarzy - stal nierdzewna, czarna
All 3M™ 5-series clear faceshields are certified to EN 166 and designed to provide protection against various industrial hazards including high speed particles, UV and infra-red radiation, secondary welding light, liquid splashes or molten metal splashes.
All 3M™ 5-series Mesh Faceshields are certified to EN 1731:2006 and are designed to offer eye and face protection against flying wood chips and twigs, whilst allowing fog-free vision and increased ventilation when working in strenuous outdoor conditions.
Our range of clear, green, and gold-plated polycarbonate faceshields have anti-fog coatings and come in curved and flat face designs. They’re optical class 1 and all 5-series faceshields provide protection against high speed particles of medium energy (120 m/s), grade B, except 5A-CP which provides protection against particles with low energy (45m/s), grade F.
Except for 5XG-IR5 and 5A-CP, all 3M™ clear and mesh 5-series faceshields are designed to fit 3M™ headgear G500 and the Hard Hat Series G3000 and G3501 using the 3M™ V5 Faceshield Mounting System. 3M™ 5-series mesh faceshields and clear Faceshields 5F-11 and 5E-11 are also designed to fit the 3M™ X5000 SecureFit™ series using the U5B Faceshield Mounting System. The snap in feature makes it quick and easy for the faceshields to connect to the Faceshield Holder. All 5-series faceshields are compatible with 3M™ V9 hard hat integrated safety glasses, 3M™ PELTOR™ ear muffs and communication headsets.
Heat (IR) reflective faceshield 5XG-IR5 is designed to fit 3M™ hard hat G3501 using the V5 Faceshield Mounting System.
3M™ 5-Series Faceshields is a range of polycarbonate, acetate and mesh faceshields, certified to EN 166:2001 and EN 1731:2006, and designed to protect aginst impact of high speed particles and other industrial or forestry hazards. These faceshields are designed to fit 3M™ SecureFit™ X5000 & X5500 and G3000 Safety Helmets and G500 headgear
Strengths
3M™ 5-series clear polycarbonate and acetate Faceshields certified to EN 166:2001, provide protection against high speed particles, liquid splashes and molten metal splashes;3M™ 5-series mesh Faceshields certified to EN 1731:2006, provide protection against flying wood chips and twigs;3M™ 5-series clear Faceshields provide protection against UV, IR (heat) and/or intense visible light;3M™ 5-series clear Faceshields are anti-fog coated, optical class 1, curved and flat face polycarbonate or acetate faceshields with protection against high speed particles of medium energy (120 m/s), grade B, or of low energy (45 m/s), grade F;Designed to fit 3M™ Hard Hats G-Series using 3M™ V5 Faceshield Mounting System;Designed to fit 3M™ SecureFit™ X5000 series hard hats using 3M™ U5B Faceshield Mounting System;Designed to fit 3M™ G500 headgear
Applications
Use in forestry, arboriculture, facilities maintenance
Technical specifications
Attributes
| Package weight | 140 g |
|---|---|
| Eyepiece shade | black |
| Coating of the glasses | without |
| Main material | steel |
| Material | steel |
Show UNSPSC/ECL@SS
zł 53.13 excl. VAT
/ Each
zł 65.35 incl. VAT
- Delivery date on request