Spare parts welding helmet 3M 169007
3M™ Speedglas™ Protective Covers Hoods & Shrouds
See technical informationSee documentsReferences
3M:169007
Rubix:1508330
Manufacturer :7100167240
EAN:4046719378852

Technical specification
Product details : Osłona głowy dodatkowa duża 169007 do przyłbicy Speedglas 9100 FX i FX Air 7100167240
Ideal for welders completing heavy duty welding or grinding operations, 3M™ Speedglas™ Protective Covers, Hoods, & Shrouds can offer extended protection for areas such as the crown of the head, neck, throat and shoulders. A range of options are available including shrouds to cover shoulders, head covers to protect the crown of the head and neck covers to guard against sparks and welding risks to the throat. 3M™ Speedglas™ Protective Covers, Hoods, & Shrouds are available with leather or durable flame-retardant fabrics for added protection during dangerous work. Covers and shrouds help provide more comprehensive coverage, integrating with the 3M™ Speedglas™ Welding Helmets.
3M™ Speedglas™ Protective Covers, Hoods, & Shrouds can help provide extended protection for areas of the head and neck not covered by standard 3M™ Speedglas™ protective equipment.
Strengths
3M™ Speedglas™ Protective Covers, Hoods, & Shrouds can help protect areas of the head and neck not covered by standard 3M™ Speedglas™ protective equipment;Extended protection for the crown of the head, throat/neck, and/or ears during heavy welding or grinding applications;Helps protect extended areas of the head and neck against UV light, sparks and spatter;Accessories attach easily to 3M™ Speedglas™ Welding Helmets;For assembly, facility maintenance, grinding, machine operations, sanding, and welding applications;For highest possible safety and comfort, regularly check your equipment for worn or damaged parts
Applications
Use for welding applications
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84x115x240 mm |
|---|---|
| Package weight | 163 g |
| Type | head protection |
Show UNSPSC/ECL@SS
zł 438.84 excl. VAT
/ Each
zł 539.77 incl. VAT
- Delivery date on request