References
Festo:CPX-AK-P
Rubix:2925641
Manufacturer :548757
EAN:4052568051778

Technical specification
Product details : Pokrywa CPX-AK-P
Cover CPX-AK-P for modular electrical terminal CPX. Corrosion resistance classification CRC=1, Relative Air humidity=(* 5 - 90 %, * non-condensing), Protection class=(* IP65, * IP67, * in assembled condition, * to IEC 60529), Ambient temperature=-5 - 50 °C, Product weight=4 g
Cover CPX-AK-P 548757
Technical specifications
Attributes
| Logistic Weight | 5,17 g |
|---|---|
| Type | cover for electrical terminals |
Show UNSPSC/ECL@SS
zł 21.39 excl. VAT
/ Each
zł 26.31 incl. VAT
- Delivery date on request