Flanged bearing housing unit SKF FYJ 30 TF
Insert bearing Bearing unit
See technical informationSee documentsReferences
SKF:FYJ 30 TF
Rubix:247751
Manufacturer :6426
EAN:7316570111491


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 108 mm |
| Fixation centre-to-centre distance | 83 mm |
Technical specification
Product details : FYJ 30 TF zespół łożyskowy
These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40,2x108x60 mm |
|---|---|
| Logistic Weight | 1036,5 g |
| Inner diameter | 30 mm |
| Width | 108 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | cast iron |
| Height | 40.2 mm |
| Length | 108 mm |
| Series | fyj |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Outer diameter | 39.7 mm |
Show UNSPSC/ECL@SS
zł 162.6 excl. VAT
/ Each
zł 200 incl. VAT
- Delivery date on request