References
FAG:SNS3260-H-D
Rubix:610078
Manufacturer :0806347100000
EAN:4047643276795


Technical specifications
| Inner diameter | 631 mm |
|---|---|
| Fixation centre-to-centre distance | 750 mm |
| Shaft Height | 320 mm |
Product details : Oprawa SNS3260-H-D
Plummer block housing, split, for spherical roller bearings, metric and inch size shaft diameters, for grease lubrication
Technical specifications
Attributes
| Logistic Weight | 363700 g |
|---|---|
| Inner diameter | 631 mm |
| Fixation centre-to-centre distance | 750 mm |
| Shaft Height | 320 mm |
| Material | spheroidal graphite cast iron |
| Type | split plummer block housing |
| Mounting typ | foot-mounted (screw mounting using foot screws) |
| Height | 631 mm |
| Length | 880 mm |
| Sealing | unsplit bolt-on seal (standard for first mounting); taconite and split labyrinth seals available |
| Bearing Compatibility | 23260..-k (spherical roller bearing) |
| Bore Shape | spherical (to accept spherical roller bearings) |
| Outer diameter | 370 mm |
| Width | 370 mm |
| Housing shape | split (two-piece) plummer block housing |
Show UNSPSC/ECL@SS
zł 21,798.82 excl. VAT
/ Each
zł 26,812.55 incl. VAT
- Delivery date on request