References
FAG:SNS3172-Z-D
Rubix:610049
Manufacturer :0806320920000

Product details : Oprawa SNS3172-Z-D
Technical specifications
Attributes
| Logistic Weight | 485500 g |
|---|---|
| Inner diameter | 695 mm |
| Outer diameter | 400 mm |
| Width | 1000 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
