References
Optibelt:2248 8M 30
Rubix:263571
Manufacturer :1872690
EAN:4014486057744




Product details : Pas HTD 2248-8M x 30 mm
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2248 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 281 |
Show UNSPSC/ECL@SS
zł 157.83 excl. VAT
/ Each
zł 194.13 incl. VAT
- Delivery date on request
