References
Optibelt:1936 8M 50
Rubix:374456
Manufacturer :1894784
EAN:4014486057225




Product details : Pas HTD 1936-8M-50 mm
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1936 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 242 |
Show UNSPSC/ECL@SS
zł 239.66 excl. VAT
/ Each
zł 294.78 incl. VAT
- Delivery date on request
